2B160SK
Description
2B160SK V-BELT PULLEY ; 16.35" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B160SK
BDI # 741881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587083
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3B160SK
Description
3B160SK V-BELT PULLEY ; 16.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B160SK
BDI # 742965
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588021
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
6B184SF
Description
6B184SF V-BELT PULLEY ; 18.75" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B184SF
BDI # 746403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588686
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
80B56
Description
80B56 ROLLER CHAIN SPROCKET ; 56T 18.410" OD 1 1/4" BORE 1" PITCH
Part # 80B56
BDI # 747953
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Rough Bore
65V2360J
Description
65V2360J V-BELT PULLEY ; 23.6" OD 6 GROOVE CAST IRON J BUSHING
Part # 65V2360J
BDI # 747215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588831
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6