PHC 32B-2SSX10FT
Description
PHC 32B-2SSX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 32B-2SSX10FT
BDI # 1280397
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-2
Component:
Chain
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHS 32B-2C76
Description
PHS 32B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2C76
BDI # 1287308
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
PHC 32B-2DRX10FT
Description
PHC 32B-2DRX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 32B-2DRX10FT
BDI # 1280537
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-2
Component:
Chain
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 32B-2DR-C/L
Description
PHC 32B-2DR-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 32B-2DR-C/L
BDI # 1281146
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHS 32B-2B28
Description
PHS 32B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2B28
BDI # 1287299
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore