12-8V-5300-W
Description
12-8V-5300-W V-BELT SHEAVE ; QD BUSHED 101759815
Part # 12-8V-5300-W
BDI # 24304905
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
P16820M290-W
Description
P16820M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755825
Part # P16820M290-W
BDI # 24302896
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P16820M340-W
Description
P16820M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755826
Part # P16820M340-W
BDI # 24302898
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
340
10-8V-6300-W
Description
10-8V-6300-W V-BELT SHEAVE ; QD BUSHED 101759697
Part # 10-8V-6300-W
BDI # 24304669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
10
P19220M290-W
Description
P19220M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755838
Part # P19220M290-W
BDI # 24302922
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
290