05B-10B
Description
05B-10B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001148
BDI # 18117668
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
05B-10A
Description
05B-10A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001147
BDI # 18117667
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
PHS 05B-1BH10
Description
PHS 05B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH10
BDI # 1284479
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
PHS 05B-1B10
Description
PHS 05B-1B10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B10
BDI # 1284478
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore