Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30707
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
E100C45
Description
E100C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C45
BDI # 608355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Triplex Type
Global Part Number GPN:
36416
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
E100B45 X 3 MTO
Description
E100B45 X 3 MTO TRIPLE SPROCKET ; 3" BORE 3/4X3/8 KW (2) 5/8-11 SS
Part # E100B45 X 3 MTO
BDI # 24963711
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore