10BTB42
Description
10BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB42
BDI # 613906
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570244
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Simplex Type
Global Part Number GPN:
571125
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Simplex Type
Global Part Number GPN:
569375
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Rough Bore
10B-42A
Description
10B-42A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002957
BDI # 18119411
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.715
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Rough Bore