140S70H
Description
140S70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S70
BDI # 918077
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
H140R70
Description
H140R70 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R70
BDI # 24346078
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
140CTL70H
Description
140CTL70H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL70
BDI # 17158719
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572490
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Global Part Number GPN:
30245
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
140CTB70
Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140CTB70
BDI # 615600
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31989
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed