28B-3-24A
Description
28B-3-24A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005618
BDI # 18121734
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
28B-3-24B
Description
28B-3-24B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005619
BDI # 18121735
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore