35BS34H X 5/8
Description
35BS34H X 5/8 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 5/8 ID HARDEN TOOTH
Part # 2101062943
BDI # 22350068
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
35BS34H X 1
Description
35BS34H X 1 ROLLER CHAIN SPROCKET ; 3/8IN PIT 34T 1IN FINISHED ID
Part # 2101062933
BDI # 21579689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
35BS34H X 7/8
Description
35BS34H X 7/8 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 7/8 ID HARDEN TOOTH
Part # 2101062945
BDI # 22350070
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
35BS34H X 1-1/4
Description
35BS34H X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 1-1/4 ID HARDEN TOOTH
Part # 2101062935
BDI # 22350060
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
35BS34H X 1-1/8
Description
35BS34H X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 1-1/8 ID HARDEN TOOTH
Part # 2101062937
BDI # 22350062
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore