Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
E35B13H
Description
E35B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B13H
BDI # 608454
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Triplex Type
Global Part Number GPN:
30772
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore