Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Triplex Type
Global Part Number GPN:
569595
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16B-3-12A
Description
16B-3-12A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004005
BDI # 18120361
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16B-3-12B
Description
16B-3-12B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004006
BDI # 18120362
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
E16A12 45MM W/KWY PER DWG
Description
E16A12 45MM W/KWY PER DWG SPROCKET ; 12 TEETH 45MM BORE DIA
Part # E16A12 45MM W/KWY PER DWG
BDI # 21552801
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
PHS 16B-3BH12
Description
PHS 16B-3BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3BH12
BDI # 24759241
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing