60SF42
Description
60SF42 ROLLER CHAIN SPROCKET ; 3/4" P 42T BORE FOR SF BUSHING
Part # 60SF42
BDI # 623641
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
QD Bushing
Global Part Number GPN:
31068
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
8MX-42S-21
Description
8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182042
BDI # 20083392
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575156
Pitch Diameter - Millimeter:
106.959
8MX-42S-36
Description
8MX-42S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183042
BDI # 1117434
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568361
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
80Q42H
Description
80Q42H ROLLER CHAIN SPROCKET ; 1" P 42T Q1 BUSHED W/HARDENED TEETH
Part # 80Q42
BDI # 24344353
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed