Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
1 FB56PDG3A 3 7.59 230 APG GM

COMPARE

1 FB56PDG3A 3 7.59 230 APG GM

Description
1 FB56PDG3A 3 7.59 230 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0130230

BDI # 287063

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 230.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 21.46

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PDG3A 3 7.59 230 APG GM

COMPARE

1/3 FB56PDG3A 3 7.59 230 APG GM

Description
1/3 FB56PDG3A 3 7.59 230 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330230

BDI # 287561

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 230.6
Reducer Type: Parallel
Motor Included: Yes

Nominal Ratio: 7.59:1
Input Type: Motor
Inch - Metric: Inch
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PDG3A 2 7.59 230 APG GM

COMPARE

1/3 FB56PDG3A 2 7.59 230 APG GM

Description
1/3 FB56PDG3A 2 7.59 230 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1320230

BDI # 287537

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 230.6
Reducer Type: Parallel
Motor Included: Yes

Nominal Ratio: 7.59:1
Input Type: Motor
Inch - Metric: Inch
Other Features: Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PDG3A 1 7.59 230 APG GM

COMPARE

1/3 FB56PDG3A 1 7.59 230 APG GM

Description
1/3 FB56PDG3A 1 7.59 230 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1310230

BDI # 287513

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 230.6
Reducer Type: Parallel
Motor Included: Yes

Nominal Ratio: 7.59:1
Input Type: Motor
Inch - Metric: Inch
Other Features: Double Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
2 FC145PDG3A 3 7.59 230 APG GM

COMPARE

2 FC145PDG3A 3 7.59 230 APG GM

Description
2 FC145PDG3A 3 7.59 230 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0230230

BDI # 287135

Features

Mounting Frame: FC145P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 230.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 22.46

Price Inventory : Available to order
Loading Price
QTY