Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Global Part Number GPN:
31411
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
30.248
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.973
Global Part Number GPN:
31408
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Rough Bore
100F84H
Description
100F84H ROLLER CHAIN SPROCKET ; 1-1/4" P 84T F BUSHED W/HARDENED TEETH
Part # 100F84
BDI # 919816
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.158
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed