04B-1 O/L
Description
04B-1 O/L CHAIN OFFSET LINK ; 04B CHAIN 0.236MM CHAIN PITCH COTTERED
Part # 04B-1 OL
BDI # 18151204
Features
Roller Width - Inch:
0.11
Chain Pitch - Inch:
0.236
Chain Size:
04B
Component:
Offset Link
Roller Diameter - Millimeter:
3.988
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598201
100-2 O/L
Description
100-2 O/L CHAIN OFFSET LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # 100-2 OL
BDI # 18151227
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598135
06B-2 RIV 10FT PK
Description
06B-2 RIV ROLLER CHAIN ; 06B-2 0.375MM PITCH 10FT/BOX
Part # 06B-2 RIV 10FT
BDI # 18151214
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
50-2 C/L SC
Description
50-2 C/L CHAIN CONNECTING LINK ; 5/8" PITCH DOUBLE STRAND
Part # 50-2 CL
BDI # 21488425
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
C2050 RIV 10FT
Description
C2050 RIV CONVEYING CHAIN ; C2050 1-1/4" PITCH 10FT/BOX
Part # C2050 RIV 10FT
BDI # 18151827
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1