Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 64

Next

Compare
SF1.15/16EC

COMPARE

SF1.15/16EC

Description
SF1.15/16EC FLANGE BALL BEARING UNIT ; 4-BOLT 1.9375" BORE CAST IRON ECCENTRIC

RHP BEARING

Part # SF1.15/16EC

BDI # 1193819

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.64
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 157
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
MSF2.7/16

COMPARE

MSF2.7/16

Description
MSF2.7/16 FLANGE BALL BEARING UNIT ; 2-7/16" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF2.7/16

BDI # 1191213

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.63
Nominal Bolt Circle Diameter Round - Inch: 8.3
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 211
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
MSF3

COMPARE

MSF3

Description
MSF3 FLANGE BALL BEARING UNIT ; 3" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF3

BDI # 1191216

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 215
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SFT40

COMPARE

SFT40

Description
SFT40 FLANGE BALL BEARING UNIT ; 40MM DIA BORE 143.5MM L-BOLT 12MM DIA

RHP BEARING

Part # SFT40

BDI # 1194029

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 143.5
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SF50

COMPARE

SF50

Description
SF50 FLANGE BALL BEARING UNIT ; 4-BOLT SPHERICAL 50MM ID

RHP BEARING

Part # SF50

BDI # 1413373

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 2.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 73.7
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY