01EBCF200MEXAT
Description
01EBCF200MEXAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 200MM
Part # COP.01EBCF200MEXAT
BDI # 22988877
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
106.375
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
Number of Mounting Holes:
4
01EBCP800EXAT
Description
01EBCP800EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 8"
Part # COP.01EBCP800EXAT
BDI # 22989029
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200.03
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
247.65
02EBCP200MEXAT
Description
02EBCP200MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 200MM
Part # COP.02EBCP200MEXAT
BDI # 22990764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
02EBC800EXAT
Description
02EBC800EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 8"
Part # COP.02EBC800EXAT
BDI # 22990650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBCP200MEXAT
Description
01EBCP200MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 200MM
Part # COP.01EBCP200MEXAT
BDI # 22988985
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
248