01EB300EX
Description
01E B 300 EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 3"
Part # COP.01E B 300 EX
BDI # 17115988
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EBC503EXAT
Description
02EBC503EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 5-3/16"
Part # COP.02EBC503EXAT
BDI # 24530171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
117.5
Length Thru Bore - Inch:
4.626
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBCP508GRAT
Description
02EBCP508GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-1/2"
Part # COP.02EBCP508GRAT
BDI # 24530657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
02EBCP500EXAT
Description
02EBCP500EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5"
Part # COP.02EBCP500EXAT
BDI # 24530643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
02EBCP408EXAT
Description
02EBCP408EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 4-1/2"
Part # COP.02EBCP408EXAT
BDI # 24530633
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162