21332-2787
Description
21332-2787 OIL SEAL ; 406MM ID X 440MM OD X 20MM W LARGE BORE
Part # 21332-2787
BDI # 22835282
Features
Housing Bore - Millimeter:
439.725
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
17.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
21086-3722
Description
21086-3722 OIL SEAL ; 349MM ID X 400MM OD X 25MM W LARGE BORE
Part # 21086-3722
BDI # 22820387
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
21247-4129
Description
21247-4129 OIL SEAL ; 349MM ID X 400MM OD X 21MM W LARGE BORE
Part # 21247-4129
BDI # 22819042
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
24600-7801
Description
24600-7801 OIL SEAL ; 387MM ID X 425MM OD X 19MM W LARGE BORE
Part # 24600-7801
BDI # 22817641
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25005-4098
Description
25005-4098 OIL SEAL ; LARGE BORE 330MM ID X 381MM OD X 19MM W
Part # 25005-4098
BDI # 22845481
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch