24610-1135
Description
24610-1135 OIL SEAL ; 559MM ID X 610MM OD X 22MM W LARGE BORE
Part # 24610-1135
BDI # 22827507
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
24700-0390
Description
24700-0390 OIL SEAL ; 546MM ID X 591MM OD X 19MM W LARGE BORE
Part # 24700-0390
BDI # 22825332
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21700-0620
Description
21700-0620 OIL SEAL ; 620MM ID X 630MM OD LARGE BORE
Part # 21700-0620
BDI # 22803614
Features
Housing Bore - Millimeter:
629.92
Housing Bore - Inch:
24.8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
24.41
Shaft Diameter - Millimeter:
620.014
Inch - Metric:
Inch
Other Features:
Excluder Seal
25003-1305
Description
25003-1305 OIL SEAL ; LARGE BORE 572MM ID X 594MM OD X 10MM W
Part # 25003-1305
BDI # 22834686
Features
Housing Bore - Millimeter:
593.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
23.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
24700-2724
Description
24700-2724 OIL SEAL ; 550MM ID X 600MM OD X 22MM W LARGE BORE
Part # 24700-2724
BDI # 22835892
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch