25058-3673
Description
25058-3673 OIL SEAL ; LARGE BORE 254MM ID X 305MM OD X 25MM W
Part # 25058-3673
BDI # 22815941
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21702-0288
Description
21702-0288 HI-PERFORMANCE SEAL ; 25MM ID X 38MM OD X 10MM W
Part # 21702-0288
BDI # 22819874
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
21702-2261
Description
21702-2261 HI-PERFORMANCE SEAL ; NON RETURNABLE 81MM ID 121MM OD 13MM W
Part # 21702-2261
BDI # 22807437
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
21702-2321
Description
21702-2321 HI-PERFORMANCE SEAL ; NON RETURNABLE 86MM ID 111MM OD 13MM W
Part # 21702-2321
BDI # 22818400
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch