24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
24715-5447
Description
24715-5447 OIL SEAL ; NON RETURNABLE 1207MM ID 1257MM OD
Part # 24715-5447
BDI # 22843007
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
21247-4467
Description
21247-4467 OIL SEAL ; 1016MM ID X 1067MM ODX 22MM W LARGE BORE
Part # 21247-4467
BDI # 22846667
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
25021-6775
Description
25021-6775 OIL SEAL ; LARGE BORE 1295MM IDX1346MM OD X 21MM W
Part # 25021-6775
BDI # 22837217
Features
Housing Bore - Millimeter:
1346.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
53
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
51
Shaft Diameter - Millimeter:
1295.4
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.875
Shaft Diameter - Millimeter:
1063.625
Inch - Metric:
Inch