21333-2194
Description
21333-2194 OIL SEAL ; NON RETURNABLE 1051MM ID 1084MM OD
Part # 21333-2194
BDI # 22802534
Features
Housing Bore - Millimeter:
1084.377
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
42.692
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
41.38
Shaft Diameter - Millimeter:
1051.052
Inch - Metric:
Inch
25003-1701
Description
25003-1701 OIL SEAL ; LARGE BORE 834MM ID X 862MM OD X 13MM W
Part # 25003-1701
BDI # 22822508
Features
Housing Bore - Millimeter:
862.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834.009
Inch - Metric:
Inch
25003-5204
Description
25003-5204 OIL SEAL ; LARGE BORE 1003MM IDX1054MM OD X 21MM W
Part # 25003-5204
BDI # 22834008
Features
Housing Bore - Millimeter:
1054.1
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
41.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch
25003-5829
Description
25003-5829 OIL SEAL ; LARGE BORE 1090MM IDX1141MM OD X 21MM W
Part # 25003-5829
BDI # 22819657
Features
Housing Bore - Millimeter:
1140.79
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
44.913
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
42.913
Shaft Diameter - Millimeter:
1089.99
Inch - Metric:
Inch
21238-4429
Description
21238-4429 OIL SEAL ; 927MM ID X 965MM OD X 19MM W LARGE BORE
Part # 21238-4429
BDI # 22829486
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch