21003-3866
Description
21003-3866 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 57MM OD 12MM W
Part # 21003-3866
BDI # 22820239
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21003-4392
Description
21003-4392 HI-PERFORMANCE SEAL ; 70MM ID X 95MM OD X 12MM W
Part # 21003-4392
BDI # 22833394
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; 116MM ID X 146MM OD X 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21003-3464
Description
21003-3464 HI-PERFORMANCE SEAL ; 171MM ID X 210MM OD X 16MM W
Part # 21003-3464
BDI # 22810511
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
21003-3059
Description
21003-3059 HI-PERFORMANCE SEAL ; 133MM ID X 159MM OD X 13MM W
Part # 21003-3059
BDI # 22841505
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch