24610-1135
Description
24610-1135 OIL SEAL ; 559MM ID X 610MM OD X 22MM W LARGE BORE
Part # 24610-1135
BDI # 22827507
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
21238-4341
Description
21238-4341 OIL SEAL ; 708MM ID X 757MM OD X 22MM W LARGE BORE
Part # 21238-4341
BDI # 22816083
Features
Housing Bore - Millimeter:
757.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.875
Shaft Diameter - Millimeter:
708.025
Inch - Metric:
Inch
24700-0390
Description
24700-0390 OIL SEAL ; 546MM ID X 591MM OD X 19MM W LARGE BORE
Part # 24700-0390
BDI # 22825332
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21238-5001
Description
21238-5001 OIL SEAL ; 702MM ID X 752MM OD X 19MM W LARGE BORE
Part # 21238-5001
BDI # 22838022
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
21700-0620
Description
21700-0620 OIL SEAL ; 620MM ID X 630MM OD LARGE BORE
Part # 21700-0620
BDI # 22803614
Features
Housing Bore - Millimeter:
629.92
Housing Bore - Inch:
24.8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
24.41
Shaft Diameter - Millimeter:
620.014
Inch - Metric:
Inch
Other Features:
Excluder Seal