24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
25010-2686
Description
25010-2686 OIL SEAL ; LARGE BORE 1156MM IDX1194MM OD X 19MM W
Part # 25010-2686
BDI # 22822375
Features
Housing Bore - Millimeter:
1193.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
47
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
45.5
Shaft Diameter - Millimeter:
1155.7
Inch - Metric:
Inch
26095-6348
Description
26095-6348 OIL SEAL ; 1143MM ID X 1194MM ODX 21MM W LARGE BORE
Part # 26095-6348
BDI # 22823466
Features
Housing Bore - Millimeter:
1193.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
47
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
21247-4473
Description
21247-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21247-4473
BDI # 22833816
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21754-1150
Description
21754-1150 OIL SEAL ; 1115MM ID X 1165MM OD LARGE BORE
Part # 21754-1150
BDI # 22819536
Features
Housing Bore - Millimeter:
1165.098
Housing Bore - Inch:
45.87
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
43.9
Shaft Diameter - Millimeter:
1115.06
Inch - Metric:
Inch
Other Features:
Excluder Seal