2080X2144X25 HS4 H
Description
CRSEAL 2080X2144X25 HS4 H SGL LIP SEAL
Part # 2080X2144X25 HS4 H
BDI # 22779619
Features
Housing Bore - Millimeter:
2144
Nominal Width - Millimeter:
25
Housing Bore - Inch:
84.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
81.89
Shaft Diameter - Millimeter:
2080
Inch - Metric:
Metric
2100-2248-48 HDS7 R
Description
CRSEAL 2100-2248-48 HDS7 R SGL LIP SEAL
Part # 2100-2248-48 HDS7 R
BDI # 24432307
Features
Housing Bore - Millimeter:
2248
Nominal Width - Millimeter:
48
Housing Bore - Inch:
88.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
82.677
Shaft Diameter - Millimeter:
2100
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
566079 / 83.95X0.815X1.252 CT1 R
Description
CRSEAL 566079 / 83.95X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 566079
BDI # 22782064
Features
Housing Bore - Millimeter:
2157.73
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
84.95
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
83.95
Shaft Diameter - Millimeter:
2132.33
Inch - Metric:
Inch
556550 / 91.338X0.815X1.252 CT1 R
Description
CRSEAL 556550 / 91.338X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 556550
BDI # 22779361
Features
Housing Bore - Millimeter:
2345.385
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
92.338
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
91.338
Shaft Diameter - Millimeter:
2319.985
Inch - Metric:
Inch
2140X2204X25 HSS5 H
Description
CRSEAL 2140X2204X25 HSS5 H SGL LIP SEAL
Part # 2140X2204X25 HSS5 H
BDI # 22780579
Features
Housing Bore - Millimeter:
2204
Nominal Width - Millimeter:
25
Housing Bore - Inch:
86.772
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
84.252
Shaft Diameter - Millimeter:
2140
Inch - Metric:
Metric