24064-5562
Description
24064-5562 HI-PERFORMANCE SEAL ; 28MM ID X 47MM OD X 10MM W
Part # 24064-5562
BDI # 22834370
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
24060-1470
Description
61X1470 GYLON 316SS OIL SEAL ; .866"IDX1.575"OD
Part # 24060-1470
BDI # 371317
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
613868
24116-0015
Description
24116-0015 HI-PERFORMANCE SEAL ; 10MM ID X 22MM OD X 6MM W
Part # 24116-0015
BDI # 22819661
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
24060-8344
Description
24060-8344 HI-PERFORMANCE SEAL ; NON RETURNABLE 19MM ID 35MM OD 10EA/PAK
Part # 24060-8344
BDI # 22819644
Features
Housing Bore - Millimeter:
35.001
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
24060-0312
Description
24060-0312 HI-PERFORMANCE SEAL ; 30MM ID X 40MM OD X 7MM W
Part # 24060-0312
BDI # 22813307
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.182
Shaft Diameter - Millimeter:
30.023
Inch - Metric:
Inch