35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
35422 / 3.543X4.528X0.512 HMSA7 P
Description
CRSEAL 35422 / 3.543X4.528X0.512 HMSA7 P ; DBL LIP SEAL
Part # 35422
BDI # 1251358
Features
Housing Bore - Millimeter:
115.011
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
89.992
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185579
75X115X12 CRW1 R
Description
CRSEAL 75X115X12 CRW1 R SGL LIP SEAL
Part # 75X115X12 CRW1 R
BDI # 15069096
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
30651 / 3.063X4.5X1.016 HDDF1 R
Description
CRSEAL 30651 / 3.063X4.5X1.016 HDDF1 R ; LIP SEAL
Part # 30651
BDI # 1249897
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
34985 / 3.5X4.626X0.438 CRWH1 R
Description
CRSEAL 34985 / 3.5X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 34985
BDI # 1414166
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185524