21003-3464
Description
21003-3464 HI-PERFORMANCE SEAL ; 171MM ID X 210MM OD X 16MM W
Part # 21003-3464
BDI # 22810511
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
21003-7388
Description
21003-7388 HI-PERFORMANCE SEAL ; 200MM ID X 230MM OD X 15MM W
Part # 21003-7388
BDI # 22835597
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
21003-3499
Description
21003-3499 HI-PERFORMANCE SEAL ; NON RETURNABLE 178MM ID 213MM OD 19MM W
Part # 21003-3499
BDI # 22813343
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
21003-3528
Description
21003-3528 HI-PERFORMANCE SEAL ; 187MM ID X 213MM OD X 16MM W
Part # 21003-3528
BDI # 22849159
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
21003-2490
Description
21003-2490 OIL SEAL ; 217MM ID X 248MM OD X 16MM W LARGE BORE
Part # 21003-2490
BDI # 22802832
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.54
Shaft Diameter - Millimeter:
216.916
Inch - Metric:
Inch