24064-4001
Description
24064-4001 OIL SEAL ; NON RETURNABLE 349MM ID 387MM OD 16MM W
Part # 24064-4001
BDI # 22830969
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
24060-3853
Description
24060-3853 OIL SEAL ; NON RETURNABLE 305MM ID 356MM OD 16MM W
Part # 24060-3853
BDI # 22819293
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
24062-9450
Description
61X9450 GYLON 316SS OIL SEAL ; 12.935"IDX14.454"OD
Part # 24062-9450
BDI # 371711
Features
Housing Bore - Millimeter:
367.132
Nominal Width - Millimeter:
15.951
Housing Bore - Inch:
14.454
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.628
Shaft Diameter - Inch:
12.935
Shaft Diameter - Millimeter:
328.549
Inch - Metric:
Inch
24064-4001
Description
61X4001 GYLON OIL SEAL ; 13.750"IDX15.250"OD NON RETURNABLE POR
Part # 24064-4001
BDI # 371816
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
616745
24060-3853
Description
61X3853 GYLON OIL SEAL ; 12.000"IDX14.000"OD NON RETURNABLE POR
Part # 24060-3853
BDI # 371520
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616738