25010-6391
Description
25010-6391 OIL SEAL ; LARGE BORE 254MM ID X 279MM OD X 13MM W
Part # 25010-6391
BDI # 22826558
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
24627-6106
Description
24627-6106 HI-PERFORMANCE SEAL ; 169MM ID X 201MM OD X 19MM W
Part # 24627-6106
BDI # 22844463
Features
Housing Bore - Millimeter:
200.711
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.902
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.672
Shaft Diameter - Millimeter:
169.469
Inch - Metric:
Inch
24626-5566
Description
24626-5566 HI-PERFORMANCE SEAL ; 94MM ID X 126MM OD X 12MM W
Part # 24626-5566
BDI # 22829669
Features
Housing Bore - Millimeter:
126.289
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.972
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
3.713
Shaft Diameter - Millimeter:
94.31
Inch - Metric:
Inch
21096-3435
Description
21096-3435 HI-PERFORMANCE SEAL ; NON RETURNABLE 165MM ID 203MM OD 5EA/PAK
Part # 21096-3435
BDI # 22822593
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
24715-6284
Description
24715-6284 OIL SEAL ; NON RETURNABLE 295MM ID 330MM OD 3EA/PAK
Part # 24715-6284
BDI # 22807005
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch