1280X1340X25 HSS5 H
Description
CRSEAL 1280X1340X25 HSS5 H SGL LIP SEAL
Part # 1280X1340X25 HSS5 H
BDI # 22780211
Features
Housing Bore - Millimeter:
1340
Nominal Width - Millimeter:
25
Housing Bore - Inch:
52.756
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
50.394
Shaft Diameter - Millimeter:
1280
Inch - Metric:
Metric
1200-1332-48 HDS7 H
Description
CRSEAL 1200-1332-48 HDS7 H SGL LIP SEAL
Part # 1200-1332-48 HDS7 H
BDI # 22782309
Features
Housing Bore - Millimeter:
1332
Nominal Width - Millimeter:
48
Housing Bore - Inch:
52.441
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
47.244
Shaft Diameter - Millimeter:
1200
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1132-1300-48 HDS7 H
Description
CRSEAL 1132-1300-48 HDS7 H SGL LIP SEAL
Part # 1132-1300-48 HDS7 H
BDI # 22782307
Features
Housing Bore - Millimeter:
1300
Nominal Width - Millimeter:
48
Housing Bore - Inch:
51.181
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
44.567
Shaft Diameter - Millimeter:
1132
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1132-1300-44 HDS7 H
Description
CRSEAL 1132-1300-44 HDS7 H SGL LIP SEAL
Part # 1132-1300-44 HDS7 H
BDI # 22782208
Features
Housing Bore - Millimeter:
1300
Nominal Width - Millimeter:
44
Housing Bore - Inch:
51.181
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
44.567
Shaft Diameter - Millimeter:
1132
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
25021-6775
Description
25021-6775 OIL SEAL ; LARGE BORE 1295MM IDX1346MM OD X 21MM W
Part # 25021-6775
BDI # 22837217
Features
Housing Bore - Millimeter:
1346.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
53
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
51
Shaft Diameter - Millimeter:
1295.4
Inch - Metric:
Inch