26095-2909
Description
26095-2909 OIL SEAL ; 1346MM ID X 1397MM ODX 20MM W LARGE BORE
Part # 26095-2909
BDI # 22804038
Features
Housing Bore - Millimeter:
1397
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
55
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
24715-5531
Description
24715-5531 OIL SEAL ; NON RETURNABLE 1302MM ID 1352MM OD
Part # 24715-5531
BDI # 22849545
Features
Housing Bore - Millimeter:
1351.559
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
53.211
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
51.25
Shaft Diameter - Millimeter:
1301.75
Inch - Metric:
Inch