54936 / 5.5X6.5X0.5 CRWH1 P
Description
CRSEAL 54936 / 5.5X6.5X0.5 CRWH1 P SEAL
Part # 54936
BDI # 1253996
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186546
37442 / 3.745X6.161X0.305 J-TYPE P
Description
CRSEAL 37442/ 3.745X6.161X0.305 J-TYPE P ; SGL LIP SEAL
Part # 37442
BDI # 1251660
Features
Housing Bore - Millimeter:
156.489
Nominal Width - Millimeter:
7.747
Housing Bore - Inch:
6.161
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.305
Shaft Diameter - Inch:
3.745
Shaft Diameter - Millimeter:
95.123
Inch - Metric:
Inch
61740 / 6.188X7.5X0.563 CRSH1 P
Description
CRSEAL 61740 / 6.188X7.5X0.563 CRSH1 P ; SGL LIP SEAL
Part # 61740
BDI # 1255684
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
49990 / 5X6.25X0.5 CRWH1 P
Description
CRSEAL 49990 / 5X6.25X0.5 CRWH1 P SEAL
Part # 49990
BDI # 1244496
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186379
36650 / 3.661X6.063X0.315 J-TYPE P
Description
CRSEAL 36650/ 3.661X6.063X0.315 J-TYPE P ; SGL LIP SEAL
Part # 36650
BDI # 1251566
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch