160X190X15 CRW1 V
Description
CRSEAL 160X190X15 CRW1 V SGL LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # 160X190X15 CRW1 V
BDI # 1244618
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187069
170X200X15 HS8 V
Description
CRSEAL 170X200X15 HS8 V SGL LIP SEAL
Part # 170X200X15 HS8 V
BDI # 22779677
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
60000 / 6X6.75X0.5 CRW1 V
Description
CRSEAL 60000/ 6X6.75X0.5 CRW1 V LIP SEAL
Part # 60000
BDI # 1254965
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187007
180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
60013 / 6X7.126X0.5 CRWHA1 V
Description
CRSEAL 60013 / 6X7.126X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 60013
BDI # 1255056
Features
Housing Bore - Millimeter:
181
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605868