26239 / 2.625X3.623X0.46 HMSA24 V
Description
CRSEAL 26239 / 2.625X3.623X0.46 HMSA24 V ; DBL LIP SEAL
Part # 26239
BDI # 1248964
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604138
20596 / 2.063X3X0.375 CRWA1 V
Description
CRSEAL 20596 / 2.063X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 20596
BDI # 18204784
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
26208 / 2.625X3.623X0.438 CRWH1 V
Description
CRSEAL 26208 / 2.625X3.623X0.438 CRWH1 V ; SGL LIP SEAL
Part # 26208
BDI # 1248963
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184640
29841 / 3X3.5X0.375 CRW1 V
Description
CRSEAL 29841 / 3X3.5X0.375 CRW1 V SEAL
Part # 29841
BDI # 1249547
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185006
95X120X12 CRW1 V
Description
CRSEAL 95X120X12 CRW1 V SGL LIP SEAL
Part # 95X120X12 CRW1 V
BDI # 1244212
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185717