21003-1383
Description
58X1383 THERMO CERAM OIL SEAL ; 19.685"IDX21.654"OD
Part # 21003-1383
BDI # 364482
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
626831
21003-1883
Description
58X1883 THERMO CERAM OIL SEAL ; 14.173"IDX16.535"OD
Part # 21003-1883
BDI # 20439797
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch