7031 H5L16 PTFE
Description
7031 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 1.688 2.688 .438
Part # 7031 H5L16 PTFE
BDI # 19063094
Features
Housing Bore - Millimeter:
68.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.688
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; DBL LIP SEAL
Part # 534086
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
260X290X16 HDSF7 VT
Description
CRSEAL 260X290X16 HDSF7 VT DBL LIP SEAL
Part # 260X290X16 HDSF7 VT
BDI # 22779935
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
1268948 / 12.688X14.5X0.813 HDSF2 VT
Description
CRSEAL 1268948/12.688X14.5X0.813HDSF2VT ; DBL LIP SEAL
Part # 1268948
BDI # 22780089
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch
150X180X16 HDSF2 VT9
Description
CRSEAL 150X180X16 HDSF2 VT9 DBL LIP SEAL
Part # 150X180X16 HDSF2 VT9
BDI # 22780497
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric