95X110X10ADL
Description
95X110X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 9511010ADL
BDI # 452266
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629473
50X62X5AO
Description
50X62X05AO NBR SHAFT SEAL ; 1.969MM SHAFT DIA 62MM HOUSING BORE
Part # 506205AO
BDI # 450443
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting
Global Part Number GPN:
630376
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627417
40X80X10ADL
Description
40X80X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 408010ADL
BDI # 449706
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627778
45X72X12ADL
Description
45X72X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 457212ADL
BDI # 450129
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627934