Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KM 15

COMPARE

KM 15

Description
KM 15 BRG LOCKNUT ; 98MM OD 13MM NOMINAL THK 5EA/PAK

SKF

Part # KM 15

BDI # 1422099

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Nominal Thickness - Inch: 0.512

Nominal Thickness - Millimeter: 13

Price Inventory : In stock
Loading Price
QTY
KMT 15

COMPARE

KMT 15

Description
KMT 15 BRG LOCKNUT ; 105MM OD 28MM NOMINAL THK

SKF

Part # KMT 15

BDI # 1421645

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMK 15

COMPARE

KMK 15

Description
KMK 15 BRG LOCKNUT

SKF

Part # KMK 15

BDI # 1415822

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY