MPTR-125
Description
MPTR-125 TRACK ROLLER ; METRIC PLAIN STYLE 4.921
Part # MPTR-125
BDI # 22971990
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRY-125
Description
MFTRY-125 TRACK ROLLER ; FLANGED YOKE TYPE 4.9213
Part # MFTRY-125
BDI # 22971962
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRY-125
Description
MPTRY-125 TRACK ROLLER ; METRIC PLAIN YOKE TYPE 4.9213
Part # MPTRY-125
BDI # 22972058
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
MPTRE-125
Description
MPTRE-125 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 4.9213
Part # MPTRE-125
BDI # 22972030
Features
Roller Width - Inch:
2.929
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material