FTRE-1.50-R
Description
FTRE-1.50-R TRACK ROLLER ; FLANGED TYPE ECCENTRIC REGREASABLE
Part # FTRE-1.50-R
BDI # 22970882
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTRE-3.50E-R
Description
CVTRE-3.50E-R V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.75" STDX1.65" ECC W/R-CB TCH
Part # CVTRE-3.50E-R
BDI # 24859950
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FFTR-1.00-R
Description
FFTR-1.00-R TRACK ROLLER ; DOUBLE FLANGED TYPE REGREASABLE
Part # FFTR-1.00-R
BDI # 22970452
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-1.375-CSO
Description
FTRE-1.375-CSO TRACK ROLLER ASSEMBLY ; 1.375" RLR DIAX0.5" STDX0.81" W FLNG ECC
Part # FTRE-1.375-CSO
BDI # 24859454
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.181
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material