40BS30H 1 KWSS
Description
40BS30H 1 BORE KWSS RLR CHAIN SPROCKET ; 40 30 TEETH 1 ROW HT
Part # 81017928
BDI # 20641711
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40BS16H 1.0 BORE
Description
40BS16H 1.0 BORE ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 80063715
BDI # 20641409
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BS11H 7/8
Description
40BS11H 7/8 ROLLER CHAIN SPROCKET ; 40 11 TEETH 1 ROW HT
Part # 81017845
BDI # 20641335
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
40QD20H XSH
Description
40QD20H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 20 TEETH
Part # 80063928
BDI # 20641163
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
40BS19H 1-7/16
Description
40BS19H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 19 TEETH 1-7/16 BORE
Part # 81017870
BDI # 20641483
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore