085B-66A
Description
085B-66A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002074
BDI # 18118577
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.776
Pitch Diameter - Millimeter:
266.9
Mounting Method:
Rough Bore