12B-3-65A
Description
12B-3-65A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003513
BDI # 18119899
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore