08B-3-110A
Description
08B-3-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002349
BDI # 18118832
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.509
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.744
Pitch Diameter - Millimeter:
444.74
Mounting Method:
Rough Bore