Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Duplex Type
Global Part Number GPN:
569682
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
D16BTB28
Description
D16BTB28 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB28
BDI # 607470
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569520
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
16B-2-28A
Description
16B-2-28A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003893
BDI # 18120243
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
16B-2-28B
Description
16B-2-28B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003894
BDI # 18120244
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
PHS 16B-2TB28
Description
PHS 16B-2TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB28
BDI # 1286539
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed