32B-3-40A
Description
32B-3-40A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006052
BDI # 18122076
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Rough Bore