40BS45 1 1/4
Description
40BS45 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-1/4" BORE
Part # 40BS45 1 1/4
BDI # 619940
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
33960
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BS45 1
Description
40BS45 1 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1" BORE
Part # 40BS45 1
BDI # 619938
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
33104
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
41P45
Description
41P45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169655
BDI # 323856
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Global Part Number GPN:
9764
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40B45-1 1/4
Description
40B45-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36300
BDI # 168347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore